1X1.5 NARROW SLOT WHITE DUCT

Item #: 2448345

Cat #: TYD1X15NPW6

UPC: 786210092287

to view pricing and more.
Documents & Guides
1X1.5 NARROW SLOT WHITE DUCT

Overview

1X1.5 NARROW SLOT WHITE DUCT

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.

Also known as: 786210092287, TYD1X15NPW6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC