Fuse, 3-2/10 Amp Time-Delay Midget, Fibre, 13/32" x 1-1/2", 500V

Item #: 24487

Cat #: FNQ-3-2/10

UPC: 051712786058

to view pricing and more.
Documents & Guides
3-2/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

3-2/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786058, FNQ-3-2/10

Specifications

Volts AC: 500
Speed: Time Delay
Type: Fuse
Class: Midget
Amps: 3.200
Interrupt Rating DC: 10 kA
Volts AC: 500
Type: Fuse
Amps: 3.200
Speed: Time Delay
Class: Midget
Interrupt Rating DC: 10 kA