Connector and Cable, 5mm Diameter, 5m Length

Item #: 24491

Cat #: 440F-A1305

UPC: 611320156263

to view pricing and more.
Documents & Guides
Connector and Cable, GuardMaster, 5 mm diameter, 5 meter in length *** Rockwell Automation Preferred Product ***

Overview

Connector and Cable, GuardMaster, 5 mm diameter, 5 meter in length *** Rockwell Automation Preferred Product ***
Also known as: 611320156263, 440F-A1305

Specifications

Diameter: 5 mm
Length: 5 m
Type: Cable, Connector
Special Program: Rockwell Automation Preferred Product
Diameter: 5 mm
Type: Cable, Connector
Length: 5 m
Special Program: Rockwell Automation Preferred Product