8.04" x 4.26" Junction Box Panel

Item #: 24493

Cat #: CCAP2212

UPC: 783510668501

Sign In or Register to view pricing and more.
Panel for Aluminum Type 4X Junction Box., Size/Dims: 8.04 x 4.26, Material/Finish: Steel/Zinc.

Overview

Panel for Aluminum Type 4X Junction Box., Size/Dims: 8.04 x 4.26, Material/Finish: Steel/Zinc.

Panel for Aluminum Type 4X Junction Box., Size/Dims: 8.04 x 4.26, Material/Finish: Steel/Zinc.

Also known as: 783510668501, CCAP2212

Features & Benefits

  • Back panels for use inside Compact Series enclosures
  • Steel material

Specifications

Width: 4.800 in
Finish: Galvanized
Height: 8.660 in
Weight: 0.530 lb
Width: 4.800 in
Height: 8.660 in
Finish: Galvanized
Weight: 0.530 lb