This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Wallplate, QuickPort, 1-Gang, 1-Port (Flush), Color: Stainless Steel.
Overview
Telephone Wallplate, QuickPort, 1-Gang, 1-Port (Flush), Color: Stainless Steel.
Also known as: 4108W-OSP
Specifications
| Mounting: | Box |
| Material: | Stainless Steel |
| Gangs: | 1 |
| Color: | Stainless |
| Number of Ports: | 1 |
| Mounting: | Box |
| Gangs: | 1 |
| Number of Ports: | 1 |
| Material: | Stainless Steel |
| Color: | Stainless |