Heating Cable, Self Regulating, 10 watt/FT, Red, CT Jacket, 200-277VAC

Item #: 2449885

Cat #: 10XTVR2-CT

UPC: 715629421579

to view pricing and more.
Documents & Guides
Heating Cable, Self Regulating, 10 watt/FT, Red, CT Jacket, 200-277 Volt AC

Overview

Heating Cable, Self Regulating, 10 watt/FT, Red, CT Jacket, 200-277 Volt AC

nVent RAYCHEM XTVR self-regulating trace heating cables are mainly used for freeze protection of pipes and vessels that require steam cleaning and process temperature maintenance, up to 302 °F/150 °C. They withstand intermittent exposure to 482 °F/250 °C. The fluoropolymer outer jacket (-CT) provides high chemical resistance against aggressive organics and corrosives.

Also known as: 715629421579, 10XTVR2-CT

Specifications

Color: Red
Type: Heating Cable, Self Regulating
Volts AC Range: 200 - 277
Color: Red
Volts AC Range: 200 - 277
Type: Heating Cable, Self Regulating