5IN TRIM SHALLOW CONE PAR/BR30

Item #: 245061

Cat #: 276S-CWH

UPC: 661209266095

Sign In or Register to view pricing and more.
Documents & Guides
Juno 5in, 276 Series, Downlight Shallow Cone Trim

Overview

Juno 5in, 276 Series, Downlight Shallow Cone Trim
Also known as: 661209266095, 276S-CWH

Specifications

Diameter: 5 in
Color: White
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White

Customer Reviews

No reviews for this product
(0)