15 Watt T8 LED; CCT Selectable

Item #: 2450758

Cat #: S16434

UPC: 045923164347

to view pricing and more.
Documents & Guides
15 Watt T8 LED; CCT Selectable; 120-277 Volt; Single or Double Ended; Type B Ballast Bypass

Overview

15 Watt T8 LED; CCT Selectable; 120-277 Volt; Single or Double Ended; Type B Ballast Bypass

SATCO|NUVO's S16434, 15-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.

Also known as: 045923164347, S16434

Features & Benefits

  • 4000K/5000K/6500K CCT Selectable
  • Double sided LED for 360 degrees of illumination
  • UL Type B - Ballast bypass installation
  • Rated for 50,000 hours
  • 120-277 Volts

Specifications

Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Volts AC Range: 120 - 277
Light Technology: LED