REXEL logo

Close To Ceiling Three Light W

Item #: 2451
Cat #: 7572-15
UPC: 785652757259
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Economy Flush Mount; Economy Flush Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: White Body, Smooth White Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Width: 14-1/2 In; Height: 4-1/2 In; Connection:mounted To Box; Diffuser Size: 14 In Diameter X 3-1/4 In Height; Fitter Diameter: 7/16 In

Product Overview

Sea Gull Lighting; Light Fixture; Economy Flush Mount; Economy Flush Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: White Body, Smooth White Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Width: 14-1/2 In; Height: 4-1/2 In; Connection:mounted To Box; Diffuser Size: 14 In Diameter X 3-1/4 In Height; Fitter Diameter: 7/16 In
Also known as: 785652757259, 7572-15

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)