This product may not be available in all locations.
3
more

TYPE FD BREAKER 2P 40A/ 250VDC MAX 10K / 600VAC MAX 18K AIC
Item #: 2451582
Cat #: FD2040L
UPC: 786679850664
to view pricing and more.
Documents & Guides
TYPE FD BREAKER 2P 40A/ 250VDC MAX 10K / 600VAC MAX 18K AIC
Overview
TYPE FD BREAKER 2P 40A/ 250VDC MAX 10K / 600VAC MAX 18K AIC
Also known as: 786679850664, FD2040L
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 40 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Amps: | 40 |