9.5 WATT BR30 LED RGB & TUNABLE WHITE STARFISH IOT 120 VOLT 800 LUMENS

Item #: 2451694

Cat #: S11255

UPC: 045923112553

to view pricing and more.
Documents & Guides
9.5 WATT BR30 LED RGB & TUNABLE WHITE STARFISH IOT 120 VOLT 800 LUMENS

Overview

9.5 WATT BR30 LED RGB & TUNABLE WHITE STARFISH IOT 120 VOLT 800 LUMENS

Satco's S11255 color-changing and tunable white BR30 reflector lamp that bRightens a room, adds a layer of comfort, defines space, and creates a vibe. When used in recessed lighting fixtures, these tunable spotlights help delineate areas, transition routines and create ambiance. In addition, the lamp is suitable for use in damp locations and enclosed fixtures.

Also known as: 045923112553, S11255

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White), Color Changeable
Volts AC: 120
Material: Plastic
Light Technology: LED
Wattage: 9.500