Encl FS GY MS 5Dr Wht insd LP 86x187x20

Item #: 245191

Cat #: A86M5E20LP

UPC: 783510166861

to view pricing and more.
Free-Stand Multi-Door Type 12 LP White Inside 5Dr, 86.12x187.00x20.12, Gray, Steel

Overview

Free-Stand Multi-Door Type 12 LP White Inside 5Dr, 86.12x187.00x20.12, Gray, Steel

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510166861, A86M5E20LP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Heavy steel back stiffeners maintain flatness and increase rigidity
  • Heavy-duty lifting eyes anchored into reinforced top
  • Overlapping, gasketed openings on two-door centerposts
  • At two-door openings, gasketed overlapping doors eliminate need for centerposts
  • Three-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Mechanical interlock standard on each enclosure with right-hand door serving as master door; doors can be closed in any order
  • Large data pocket is high-impact thermoplastic

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 86.120 in
Depth: 20.120 in
Width: 187
Color: Gray
Material: Steel
Height: 86.120 in
Width: 187
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Depth: 20.120 in