Industrial Receptacles HBL5242

Item #: 24521

Cat #: HBL5242

UPC: 783585434667

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Intermediate Grade, 2-Pole 3-Wire Grounding, 15A 125V,5-15R, Brown, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Intermediate Grade, 2-Pole 3-Wire Grounding, 15A 125V,5-15R, Brown, Single Pack
Also known as: 783585434667, HBL5242

Features & Benefits

  • Slender/compact design
  • Brass Mounting Strap
  • Triple wipe contacts

Specifications

Type: Side Wired, Receptacle, Industrial Grade, Duplex
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Side Wired, Receptacle, Industrial Grade, Duplex
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15