LED Round Downlight, Surface Mount

Item #: 2452551

Cat #: JSF-5IN-07LM-SWW5-90CRI-MVOLT-ZT-WH-M12

UPC: 196183644381

to view pricing and more.
Documents & Guides
LED Round Downlight, Surface Mount, Diameter: 5", Lumens: 1182L - 1324L, Color Temperature: Switchable White (2700K, 3000K, 3500K, 4000K, 5000K) Default set at 3000K, CRI: 90+, Universal Voltage 120V-277V, 0-10V Dimming**, White Finish. For J-Box Installation. Juno SlimForm™ LED with Selectable CCT - Ci Code: *281KH3. ** For a list of compatible dimmers, see: https://pdmassets.azureedge.net/library/JL/documents/specsheets/JUNOSLIMFORM-DIM.pdf

Overview

LED Round Downlight, Surface Mount, Diameter: 5", Lumens: 1182L - 1324L, Color Temperature: Switchable White (2700K, 3000K, 3500K, 4000K, 5000K) Default set at 3000K, CRI: 90+, Universal Voltage 120V-277V, 0-10V Dimming**, White Finish. For J-Box Installation. Juno SlimForm™ LED with Selectable CCT - Ci Code: *281KH3. ** For a list of compatible dimmers, see: https://pdmassets.azureedge.net/library/JL/documents/specsheets/JUNOSLIMFORM-DIM.pdf

Sleek, ultra-low profile energy efficient LED surface mount downlights

available in 5" and 7" sizes. Optional finish trims available for custom,

designer look similar to standard recessed downlights. Provides general

illumination in residential and commercial applications including multifamily

and hospitality. Ideal for use in corridors, living spaces, closets,

hallways, pantries, stairways, outdoor covered areas and much more.

With the newly added selectable CCT switch, the JSF gives the ultimate in

flexibility for both the distributor as well as the end user.

Also known as: 196183644381, JSF-5IN-07LM-SWW5-90CRI-MVOLT-ZT-WH-M12

Specifications

Lumens: 850, 790
Mounting: Surface
Diameter: 5 in
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Lumens: 850, 790
Diameter: 5 in
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)