Safety Contactor, 32A, 100-250V AC/DC Electronic Coil, No Main Contacts & 3NO/1NC Lower Power Auxiliary Contacts

Item #: 2452745

Cat #: 100S-E30KD31C

UPC: 191326906791

to view pricing and more.
Documents & Guides
Safety Contactor, 32 Amp, AC3 Duty, 100 - 250 Volt AC 50/60Hz / 100 - 250 Volt DC Electronic Coil, No Main.Standard Contacts & 3 Normally Open 1 Normally Closed Lower Power Auxiliary Contacts

Overview

Safety Contactor, 32 Amp, AC3 Duty, 100 - 250 Volt AC 50/60Hz / 100 - 250 Volt DC Electronic Coil, No Main.Standard Contacts & 3 Normally Open 1 Normally Closed Lower Power Auxiliary Contacts

Bulletin 100S-E safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the goldplated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple seriesconnected N.C. auxiliary contacts.

Also known as: 191326906791, 100S-E30KD31C

Specifications

Amps: 32
Poles: 4
Type: Safety Contactor
Volts DC Control Range: 100 - 250
Family / Style: 100-E
Volts AC Control Range: 100 - 250
Circuit Arrangement: NC
Special Program: Rockwell Automation Preferred Product
Amps: 32
Type: Safety Contactor
Family / Style: 100-E
Circuit Arrangement: NC
Poles: 4
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product