Decorator Dimmer, 800W, Magnetic, Diva, White

Item #: 245307

Cat #: DVLV-103PH-WH

UPC: 027557748179

to view pricing and more.
Documents & Guides
Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White ***Clamshell Packaging***

Overview

Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White ***Clamshell Packaging***

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) clamshell packaging in white

Also known as: 027557748179, DVLV-103PH-WH

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: White
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Mounting: Surface
Color: White
Volts AC: 120
Wattage: 800
Family / Style: Diva