
Stove Bolt with Nut, Round Head, Combo, 1/4" x 1-1/2", Jar of 100
Item #: 245406
Cat #: R14112SB
UPC: 705591196056
to view pricing and more.
Documents & Guides
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 1-1/2, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Overview
Stove Bolt, with Nut, Round Head, Combo, 1/4 x 1-1/2, Steel, Zinc Plated, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591196056, R14112SB
Specifications
| Screw Head: | Round |
| Length: | 1 1/2 in |
| Drive: | Phillips, Slotted |
| Diameter: | 1/4 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Material: | Steel |
| Length: | 1 1/2 in |
| Diameter: | 1/4 in |
| Finish: | Zinc Plated |