
2 Light Dome Glass 13-1/4" Semi Flush Convertible Fixture, Brushed Nickel
Item #:
245408
Cat #:
P3927-09
UPC:
785247157389
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Dome Glass 13-1/4" Semi Flush Convertible Fixture, 13.1875 Inch x 13.1875 Inch x 11.3125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Overview
Two Light Dome Glass 13-1/4" Semi Flush Convertible Fixture, 13.1875 Inch x 13.1875 Inch x 11.3125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace. Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.
Also known as: 785247157389, P3927-09
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Wattage: | 100 |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)