Solenoid, Cylinder, Mini-Slide, EGSL, 100mm Stroke, Size 45, 10mm Spindle, Universal Mounting

Item #: 2454484

Cat #: 562225

UPC:

to view pricing and more.
Documents & Guides
Solenoid, Cylinder, Mini-Slide, EGSL, 100 mm Stroke, Size 45, 10 mm Spindle, Universal Mounting

Overview

Solenoid, Cylinder, Mini-Slide, EGSL, 100 mm Stroke, Size 45, 10 mm Spindle, Universal Mounting

Precise, resilient, dynamic: the electric slide series EGSL is designed for maximum performance—for low-cost unrestricted positioning for vertical applications and for short-stroke slide functions.

Also known as: 562225

Specifications

Type: Actuator, Slide
Length: 100 mm
Material: Aluminum
Type: Actuator, Slide
Material: Aluminum
Length: 100 mm