
2A Time Delay Midget Fuse, 500 VAC, 10 kA, Class CC/Suppleme
Item #: 24545
Cat #: FNQ-2
UPC: 051712786027
to view pricing and more.
Documents & Guides
Tron Time Delay Midget Fuse, 2 A, 500 VAC, 10 kA, Class CC/Supplemental, Ferrule End Terminal, Cartridge
Overview
Tron Time Delay Midget Fuse, 2 A, 500 VAC, 10 kA, Class CC/Supplemental, Ferrule End Terminal, Cartridge
Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.
Also known as: 051712786027, FNQ-2
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Amps: | 2 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Orange |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 2 |
| Class: | Midget |