BLOCK SINGLE POLE DISTRIBUTION

Item #: 2454923

Cat #: 569208

UPC: 782856975427

to view pricing and more.
Documents & Guides
BLOCK SINGLE POLE DISTRIBUTION

Overview

BLOCK SINGLE POLE DISTRIBUTION

Single-pole distribution block offering flexible conductor connections. Tinned copper or aluminum blocks accept ferrules, feature a hinged screw-retaining cover, visual inspection and modular snap-together design for multi-pole assemblies. Easy DIN-rail or panel mounting with 95% fill ratio. RoHS compliant and halogen-free; meets EN 45545 requirements for specified rail fire classifications.

Also known as: 782856975427, 569208

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Poles: 1
Amps: 670
Width: 2.170 in
Height: 3.350 in
Allowable Gauge Range: 12 - 4
Depth: 5.800 in
Finish: Tinned
Volts AC: 1000
Poles: 1
Width: 2.170 in
Allowable Gauge Range: 12 - 4
Finish: Tinned
Amps: 670
Height: 3.350 in
Depth: 5.800 in
Volts AC: 1000