This product may not be available in all locations.
1
more

M-MAX 3P 230V IN / 3P 230V OUT 4.8A 1.5HP FS2 W/O EMC
Item #: 2454965
Cat #: MMX32AA4D8N0-0
UPC: 786685268743
Sign In or Register to view pricing and more.
Documents & Guides
M-MAX 3P 230V IN / 3P 230V OUT 4.8A 1.5HP FS2 W/O EMC
Overview
M-MAX 3P 230V IN / 3P 230V OUT 4.8A 1.5HP FS2 W/O EMC
Also known as: 786685268743, MMX32AA4D8N0-0
Specifications
| Phase: | 3 |
| Volts AC: | 240 |
| Amps: | 4.800 |
| Phase: | 3 |
| Amps: | 4.800 |
| Volts AC: | 240 |