This product has been discontinued.
Overview
Self Drill Fastener Screwdriver
Convenient depth control on every screw. The self-drill fastener screwdriver is the ideal tool for controlled depth fastening in a variety of applications. The ramp-off depth locator provides easy, no-slip depth adjustments for consistent driving, while the ergonomic, tactile grip and two-finger trigger enhance your comfort and balance. The all-metal gear case and diaphragm are designed for high durability. Use the removable belt clip with bit storage for increased portability and convenience on the jobsite.
Also known as: 045242058549, 6790-20
Features & Benefits
- Powerful 6.5 amp motor, 0 to 2500 RPM, variable speed control
- Ramp-off depth locator for easy depth adjustments
- All metal gear case and diaphragm with ball and roller bearings helps with longevity of the Milwaukee 6790-20
- 10-ft. 2-wire fixed rubber cord: durable construction for longer tool life
- Ergonomic grip and two-finger trigger: optimize user comfort and balance
- Milwaukee 6790-20 includes a removable belt clip with bit storage
Specifications
No Specifications Available
