AC 4K 460V TYPE4 C1D2 COMM

Item #: 2456047

Cat #: NHZ280446G360

UPC: 783510292041

to view pricing and more.

Overview

AC 4K 460V TYPE4 C1D2 COMM

SpectraCool Narrow Hazardous Location Indoor/Outdoor air conditioners are engineered specifically for hazardous location cooling. Attractive design with no heavy cast enclosure and minimal use of visible fasteners. Air conditioners do not require a purge and pressurized system.

Also known as: 783510292041, NHZ280446G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Material: Steel
BTU: 4000
Wattage: 1172
Width: 11.500 in
Color: Light Gray
Material: Steel
Wattage: 1172
Depth: 14 in
Height: 28 in
BTU: 4000