Marker Cable Tie, Miniature, Nylon, 3.9" Long, .098" Wide, Natural

Item #: 24566
Cat #: PLM1M-C
UPC: 074983553020
Sign In or Register to view pricing and more.
Marker tie, wrap, miniature cross section, 3.9" (99mm) length, .26" x .95" (6.6 x 24.1mm) marker write-on area, nylon 6.6, natural, standard package.

Overview

Marker tie, wrap, miniature cross section, 3.9" (99mm) length, .26" x .95" (6.6 x 24.1mm) marker write-on area, nylon 6.6, natural, standard package.
Used to fasten and identify bundles at the same time. This product can be custom imprinted.
Also known as: 074983553020, PLM1M-C

Specifications

Width: 0.098 in
Color: Natural
Material: Nylon
Length: 3.900 in
Width: 0.098 in
Material: Nylon
Color: Natural
Length: 3.900 in

Customer Reviews

No reviews for this product
(0)