24X12X4 GALV

Item #: 2456734

Cat #: A24124SUG

UPC: 783510301613

Sign In or Register to view pricing and more.

Overview

24X12X4 GALV

The Pull Box Extender, Type 1, is used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations. It is installed by simply sliding the product on a pullbox, using a common hole pattern, cover and hardware, making it a time saving solution.

Also known as: 783510301613, A24124SUG

Specifications

Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Finish: Galvanized
Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Finish: Galvanized
Width: 12 in
Height: 24 in
Material: Steel