Label Refill Cartridge, 0.375" x 21'

Item #: 245674

Cat #: M21-375-595-WT

UPC: 662820966548

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 0.375" X 21', Color: Black on White, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 0.375" X 21', Color: Black on White, Compatible With: Brady BMP 21, ID PAL, LABPAL Printers

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966548, M21-375-595-WT

Specifications

Length: 21 ft
Material: Vinyl, Nylon
Width: 3/8 in
Color: White
Length: 21 ft
Width: 3/8 in
Material: Vinyl, Nylon
Color: White