42W SPRINGLAMP PRO 41K

Item #: 245752
Cat #: 4894241K
UPC: 762148121268
Sign In or Register to view pricing and more.
Documents & Guides
T3 Ultra Compact CFL SpringLamp-½ 42W Full SpringLamp 4100K

Overview

T3 Ultra Compact CFL SpringLamp-½ 42W Full SpringLamp 4100K
Also known as: 762148121268, 4894241K, Cfl

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Lumens: 2700
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 42
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 2700
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)