ABB SU203MR-K30 MCB SU200MR RTT 3P

Item #: 2457530

Cat #: SU203MR-K30

UPC: 016779958534

to view pricing and more.
Documents & Guides
ABB SU203MRK30 MCB SU200MR RT

Overview

ABB SU203MRK30 MCB SU200MR RT
Also known as: 016779958534, SU203MR-K30

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating DC: 10 kA