This product has been discontinued.
This product may not be available in all locations.

Proximity Sensor, Nickel Brass,18 MM Dia., DC Unshielded,12 MM Sens
Item #: 24584
Cat #: 872C-D3CP12-D4
UPC: 662072654255
to view pricing and more.
Documents & Guides
Proximity Sensor, Nickel Brass,18 MM Dia., DC Unshielded,12 MM Sensing Dist., 4 Pin DC Micro QD,10-30 VDC
Overview
Proximity Sensor, Nickel Brass,18 MM Dia., DC Unshielded,12 MM Sensing Dist., 4 Pin DC Micro QD,10-30 VDC
Allen-Bradley® Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Allen-Bradley and WorldProx are trademarks of Rockwell Automation, Inc.
Also known as: 662072654255, 872C-D3CP12-D4
Specifications
| Range: | 3 mm |
| Amps: | 0.200 |
| Diameter: | 12 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Pins: | 3 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Range: | 3 mm |
| Diameter: | 12 mm |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Volts DC Range: | 10 - 30 |
| Amps: | 0.200 |
| Material: | Nickel Plated Brass |
| Pins: | 3 |
| Mounting: | Threaded |