18" RESI-MASTER™ Heavy-Duty Ship Auger, 1"

Item #: 245868

Cat #: 35-978

UPC: 783250632985

Sign In or Register to view pricing and more.
Documents & Guides
Auger, Resi-master, Length: 18", Diameter: 1".

Overview

Auger, Resi-master, Length: 18", Diameter: 1".

62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Also known as: 783250632985, 35-978, ship auger, lynns ship auger

Specifications

Diameter: 1 in
Type: Auger Bit
Length: 18 in
Diameter: 1 in
Length: 18 in
Type: Auger Bit