Insulated Distribution Block, 1 Line Side, 6 Load Side, 500A, Aluminum/Thermoplastic

Item #: 2459041

Cat #: 569202

UPC: 782856975366

to view pricing and more.
Insulated Distribution Block, 1 Line Side 100 mm, 6 Load Side 8 - 1/0 AWG, 500 Amp, Aluminum With Thermoplastic Insulation

Overview

Insulated Distribution Block, 1 Line Side 100 mm, 6 Load Side 8 - 1/0 AWG, 500 Amp, Aluminum With Thermoplastic Insulation

Single-pole distribution block engineered for versatile conductor connections. Tinned copper/aluminum block with hinged screw cover enables visual inspection, modular multi-pole assembly and easy DIN-rail/panel mounting. High fill ratio and RoHS compliance; halogen-free and EN 45545 rail classifications.

Also known as: 782856975366, 569202

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Design allows for visual inspection of conductor and confirmation of connection
  • Screw retaining cover is hinged and removable
  • Modular snap-together blocks for building multi-pole power blocks
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free
  • RoHS compliant
  • 95% fill ratio
  • Easily clips onto DIN rail or mounts to panel with screws

Specifications

Poles: 1
IP/NEMA Rating: IP20
Material: Aluminum
Depth: 5.830 in
Allowable Gauge Range: 8 - 1/0
Finish: Tinned
Width: 1.720 in
Height: 3.550 in
Poles: 1
Material: Aluminum
Allowable Gauge Range: 8 - 1/0
Width: 1.720 in
IP/NEMA Rating: IP20
Depth: 5.830 in
Finish: Tinned
Height: 3.550 in