BLOCK SINGLE POLE DISTRIBUTION

Item #: 2459042

Cat #: 569204

UPC: 782856975380

to view pricing and more.
Documents & Guides
BLOCK SINGLE POLE DISTRIBUTION

Overview

BLOCK SINGLE POLE DISTRIBUTION

Robust single-pole distribution block for flexible conductor use. Features tinned copper/aluminum block, hinged screw-retaining cover, visual inspection, modular snap-together construction, and easy DIN-rail/panel mounting. High fill ratio, RoHS compliant and halogen-free; meets EN 45545 rail standards.

Also known as: 782856975380, 569204

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Depth: 5 in
Poles: 1
IP/NEMA Rating: IP20
Material: Aluminum
Allowable Gauge Range: 12 - 4
Finish: Tinned
Height: 5.070 in
Width: 1.720 in
Depth: 5 in
IP/NEMA Rating: IP20
Allowable Gauge Range: 12 - 4
Height: 5.070 in
Poles: 1
Material: Aluminum
Finish: Tinned
Width: 1.720 in