90A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 245905

Cat #: JJN-90

UPC: 051712627900

to view pricing and more.
Documents & Guides
90 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

90 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627900, JJN-90

Specifications

Class: T
Volts AC: 300
Amps: 90
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA