Aplus Rack Angle 24 Tapped Plt

Item #: 245980

Cat #: EWMR24T

UPC: 783510178871

Sign In or Register to view pricing and more.
Accessplus Rack Angle 24 In Tapped Plt , Bulletin Dwdh1 (datacom Wallmount Cabinets And Accessories), Size/dims: , Material/finish: Steel/zink

Overview

Accessplus Rack Angle 24 In Tapped Plt , Bulletin Dwdh1 (datacom Wallmount Cabinets And Accessories), Size/dims: , Material/finish: Steel/zink

The AccessPlus Rack Angles are used to mount 19in rack equipment inside the AccessPlus product. They have EIA universal spaced, 19-in. rack-mounting holes that are RU marked from bottom to top. The rack angle holes are either 10-32 tapped or square. Please note twenty mounting screws are included.

Also known as: 783510178871, EWMR24T

Features & Benefits

  • The AccessPlus Rack Angles are used to mount 19in rack equipment inside the AccessPlus product
  • They have EIA universal spaced, 19-in. rack-mounting holes that are RU marked from bottom to top
  • The rack angle holes are either 10-32 tapped or square
  • Twenty mounting screws included

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 3.600 lb
Material: Steel
Weight: 3.600 lb
Finish: Zinc Plated