20A Commercial Grade Single Decora Receptacle, 6-20R, Ivory

Item #: 2460

Cat #: 16441-I

UPC: 078477474037

to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477474037, 16441-I

Specifications

Type: Commercial Grade, Single Receptacle, Self-Grounding, Decorator
Amps: 20
Color: Ivory
Volts AC: 240
NEMA Configuration: 6-20R
Type: Commercial Grade, Single Receptacle, Self-Grounding, Decorator
Color: Ivory
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240