Cable, Motor Power, SpeedTec DIN Connector, Continuous Flex, 3m

Item #: 246012

Cat #: 2090-CPWM7DF-16AF03

UPC: 884951119918

to view pricing and more.
Documents & Guides
Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 3 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 3 meter *** Rockwell Automation Preferred Product ***
Also known as: 884951119918, 2090-CPWM7DF-16AF03

Specifications

Type: Cable, Power
Length: 3 m
Gauge: 16 AWG
Special Program: Rockwell Automation Preferred Product
Type: Cable, Power
Gauge: 16 AWG
Length: 3 m
Special Program: Rockwell Automation Preferred Product