1 Hole Lug, GL Style, 1.5" x 1" x 0.25", 0.563" Hole

Item #: 2460277

Cat #: B121EE

UPC: 782856321811

to view pricing and more.
Documents & Guides
LUG CU 1/4 X 1 W/1-9/16 HOLE TYPE GL PKG

Overview

LUG CU 1/4 X 1 W/1-9/16 HOLE TYPE GL PKG

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321811, B121EE

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type GL connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.440 in
Finish: Tinned
Width: 1 in
Height: 0.440 in
Material: Copper
Finish: Tinned