1/2" PVC 30° Elbow, Schedule 40, Gray

Item #: 246059

Cat #: 05030ELB

UPC:

to view pricing and more.
Documents & Guides
1/2 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Overview

1/2 Inch PVC 30 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 05030ELB

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 30°
Diameter: 1/2 in
Color: Gray
Angle: 30°
Type: Schedule 40
Material: PVC