Marker Tie, Wrap, 3.9L (99mm), Miniature, 1000/PK

Item #: 24606
Cat #: PLM1M-M
UPC: 074983553013
Sign In or Register to view pricing and more.
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, natural, 1000/PK

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, natural, 1000/PK
Also known as: 074983553013, PLM1M-M

Specifications

Width: 0.098 in
Color: Natural
Material: Nylon
Length: 3.900 in
Width: 0.098 in
Material: Nylon
Color: Natural
Length: 3.900 in

Customer Reviews

No reviews for this product
(0)