Conduit Body, Type LB, Size: 2", Form 9, Aluminum

Item #: 246064

Cat #: LB69

UPC: 781381094238

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM9, Size: 2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM9, Size: 2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094238, LB69

Specifications

Type: Type LB
Diameter: 2 in
Material: Aluminum
Type: Type LB
Material: Aluminum
Diameter: 2 in