400A 3P 600V 3W

Item #: 246109

Cat #: HNF365J

UPC: 783643151949

to view pricing and more.
Documents & Guides
ITE HNF365J 400A 3P 600V 3W

Overview

ITE HNF365J 400A 3P 600V 3W
Also known as: 783643151949, HNF365J

Specifications

Poles: 3
Amps: 400
Wattage: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Wattage: 3
IP/NEMA Rating: NEMA 12
Amps: 400
Volts AC: 600