25A Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 24612

Cat #: MDL-25

UPC: 051712724609

to view pricing and more.
Documents & Guides
Fuse, 25 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC

Overview

Fuse, 25 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712724609, MDL-25

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Amps: 25
Material: Glass
Volts AC: 32
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Amps: 25
Volts AC: 32
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Type: Electronic
Length: 1.250 in