Rigid Conduit Strap, 1-Hole, 1-1/2", Steel

Item #: 246185
Cat #: 1336
UPC:
Sign In or Register to view pricing and more.
Rigid Conduit Strap, 1-Hole, 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit
Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B). Push-on style.
Also known as: 1336

Specifications

Diameter: 1 1/2 in
Mounting: 1-Hole
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/2 in
Material: Steel
Mounting: 1-Hole
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)