Power Supply Switcher, 25W, 24VDC Output, 380 - 480VAC Input

Item #: 246271
Cat #: PSS25F
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
It Power Supply Switcher, 380 - 480 VAC, 24 VDC, 25-Watt, 1-Phase

Overview

It Power Supply Switcher, 380 - 480 VAC, 24 VDC, 25-Watt, 1-Phase
Also known as: PSS25F

Specifications

Volts DC: 24
Wattage: 25
Phase: 1
Type: Power Supply/Switcher
Volts DC: 24
Phase: 1
Wattage: 25
Type: Power Supply/Switcher

Customer Reviews

No reviews for this product
(0)