60.00'' Straight Section With

Item #: 246273

Cat #: F44T160GVWK

UPC: 783510882105

Sign In or Register to view pricing and more.
Lay-In Wireway, Straight Section, NEMA Type 1, Material Galvanized Steel, Dimensions: 4" x 4" x 60"

Overview

Lay-In Wireway, Straight Section, NEMA Type 1, Material Galvanized Steel, Dimensions: 4" x 4" x 60"

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510882105, F44T160GVWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Number of Knockouts: 40
Knockouts: Yes
Length: 60 in
Width: 4 in
Material: Steel
Number of Knockouts: 40
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Knockouts: Yes