ABB 1SVR450117R5400 600 A 5 VA/1 TR

Item #: 2462806

Cat #: 1SVR450117R5400

UPC: 013614376959

to view pricing and more.
Documents & Guides
No Documents Available
ABB 1SVR450117R5400

Overview

ABB 1SVR450117R5400

The CM-CT 600/5 is a plug-in current transformer from the CM-CT range. The current transformer has a rated primary current of 600 A and a secondary rated current of 5 A. The burden of the current transformer is 5 VA and its precision is according to class 1. The CM-CT 600/5 will be delivered with foot angle, insulating protective cap and bar fastening screws. A snap-on mounting for DIN rail is available as accessory

Also known as: 013614376959, 1SVR450117R5400

Specifications

No Specifications Available