Mini-Pendant, 1-Light, 100W, Brushed Nickel

Item #: 246370

Cat #: 61575-962

UPC: 785652100628

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 8 inch, Finish: Brushed Nickel, Family: Albany

Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 8 inch, Finish: Brushed Nickel, Family: Albany
Also known as: 785652100628, 61575-962

Specifications

Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 8 in
Type: 1-Light, Mini-Pendant
Wattage: 100
Diameter: 8 in
Base: Medium Screw (E26)
Color: Brushed Nickel