This product has been discontinued.

Tamper Resistant Receptacle, 20A, Bluestone
Item #: 246394
Cat #: SCR-20-BG
UPC: 027557175470
to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Bluestone (Wall Plate Sold Separately)
Overview
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Bluestone (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in bluestone
Also known as: 027557175470, SCR-20-BG
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Duplex, Decorator |
| Amps: | 20 |
| Color: | Bluestone |
| Volts AC: | 125 |
| Mounting: | Insert |
| Amps: | 20 |
| Volts AC: | 125 |
| Type: | Receptacle, Duplex, Decorator |
| Color: | Bluestone |