
13 WATT T8 LED CCT SELECTABLE MEDIUM BI-PIN BASE 50000 HOURS TYP
Item #: 2464013
Cat #: S11762
UPC: 045923117626
to view pricing and more.
Documents & Guides
13 WATT T8 LED CCT SELECTABLE MEDIUM BI-PIN BASE 50000 HOURS TYPE A/B BALLAST BYPASS OR DIRECT REPLACEMENT SINGLE OR DOUBLE ENDED WIRING GLASS WITH PET COATING
Overview
13 WATT T8 LED CCT SELECTABLE MEDIUM BI-PIN BASE 50000 HOURS TYPE A/B BALLAST BYPASS OR DIRECT REPLACEMENT SINGLE OR DOUBLE ENDED WIRING GLASS WITH PET COATING
SATCO|NUVO's premium LED T8 dual mode lamps offer the most versatility of any linear replacement lamp on the market. These lamps are compatible with ballasts and in ballast bypass systems with single or double-ended wiring to maximize ease of installation. Choose from two, three, or four foot lengths and select 3500K/4000K/5000K during installation for immediate energy savings anywhere fluorescent lamps were used.
Also known as: 045923117626, S11762
Features & Benefits
- CCT Selectable - 3500K/4000K/5000K
- Direct replacement for fluorescent T8 lamps
- Ballast compatible or ballast bypass installation
- NSF Certified - P.E.T. coated, shatter resistant glass tube
- Compatible with select emergency backup and dimming ballasts
Specifications
| Type: | Coated, Shatterproof, Hybrid (Type A+B) |
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Type: | Coated, Shatterproof, Hybrid (Type A+B) |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 13 |
| Color: | Frosted |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |